Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beech Wood Spatula

  • Mfr # 129145.01

  • Zoro # G021738583


product price: $17.85
/ea

Key Features

Color
Taupe
Material
Wood
Overall Width (In.)
2.75 in
Overall Height (In.)
0.9 in
Overall Length
13.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
129145.01
Zoro #
G021738583
UPC #
085081523266
Country of Origin
China

Dimensions

Overall Width (In.)
2.75 in
Overall Height (In.)
0.9 in
Overall Length
13.5 in

Details

Color
Taupe
Material
Wood
Item
Wood Spatula

Description

Mix, stir, flip, fold and cook all your favorite foods or ingredients with the Martha Stewart Beech Wood Spatula. Spatula head is made of BPA free silicone that is flexible but firm. The oversized beech wood handle provides extra durability and a comfortable grip. Silicone head is heat resistant up to 445 degrees Fahrenheit. Silicone is safe to use on nonstick cookware. This Martha Stewart spatula is just one of the amazing pieces you can get for your home kitchen. Complete the entire collection to truly feel right at home.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.