Blue Rim 4 Piece 8.25 Inch Round Stoneware Dessert Plate Set in Blue

  • Mfr # 130151.01

  • Zoro # G321738573


product price:  $24.29
/ea

Key Features

Color
Blue
Overall Width
8.25 in
Overall Height
1 in
Overall Length
8.25 in
Material
Stoneware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
130151.01
Zoro #
G321738573
UPC #
085081533326
Country of Origin
China

Dimensions

Overall Width
8.25 in
Overall Height
1 in
Overall Length
8.25 in

Details

Color
Blue
Material
Stoneware
Item
Dessert Plate Set

Description

Entertain guest as they adore the artha Stewart Blue Rim 4 Piece 8.25 Inch Round Stoneware Dessert Plate Set. These stoneware dishes fashion a natural off white color with a shore like blue gradient that trickles along the rim. The stoneware body gives a satisfying weight to every piece while providing proper durability. For ideal convenience, this salad plate set is dishwasher safe and microwave safe. Enjoy a freshly chopped salad, plate a small personal breakfast or reward yourself to a delectable dessert

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.