
Blue Rim 4 Piece 8.25 Inch Round Stoneware Dinner Bowl Set in White
Mfr # 130171.01
Zoro # G721738883
product price: $25.99
/eaKey Features
Overall Width
8.25 in
Overall Length
8.25 in
Material
Stoneware
Overall Height
2 in
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
130171.01
Zoro #
G721738883
UPC #
085081533524
Country of Origin
China
Dimensions
Overall Width
8.25 in
Overall Length
8.25 in
Overall Height
2 in
Details
Material
Stoneware
Color
Blue
Item
Dinner Bowl Set
Description
Set the table for a nice dinner with this Martha Stewart Blue Rim 4 Piece 8.25 Inch Round Stoneware Dinner Bowl Set. The sturdy stoneware construction is dishwasher and microwave safe for easy use and cleanup. A reactive glaze finish makes each bowl unique and the the soft blue rim gives a modern feel. Delicious soups, hearty stews, steaming pastas, and so much more can be enjoyed in these dinner bowls with family and friends.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.