Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blue Rim 6 Inch 6 Piece Stoneware Cereal Bowl Set

  • Mfr # 129273.01

  • Zoro # G121738575


product price: $34.69
/ea

Key Features

Color
Blue
Overall Height
3 in
Overall Width
6 in
Overall Length
6 in
Material
Stoneware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
129273.01
Zoro #
G121738575
UPC #
085081524546
Country of Origin
China

Dimensions

Overall Height
3 in
Overall Width
6 in
Overall Length
6 in

Details

Color
Blue
Material
Stoneware
Item
Cereal Bowl Set

Description

Serve guest with the stunning display of the Martha Stewart Blue Rim 6 Inch 6 Piece Stoneware Cereal Bowl Set. These stoneware bowls fashion a natural off white color with a shore like blue gradient that trickles down the rim. The stoneware body gives a satisfying weight to every piece while providing proper durability. For ideal convenience, this bowl set is dishwasher and microwave safe. Enjoy a hearty bowl of cereal in the morning, cozy up to some tomato soup, or delight yourself to generous helping of ice cream.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.