Blue Rim 8.25 Inch 6 Piece Stoneware Salad Plate Set in Blue

  • Mfr # 123651.01

  • Zoro # G221739755


product price:  $33.79
/ea

Key Features

Overall Width
8.25 in
Overall Height
1 in
Overall Length
8.25 in
Material
Stoneware
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
123651.01
Zoro #
G221739755
UPC #
085081468321
Country of Origin
China

Dimensions

Overall Width
8.25 in
Overall Height
1 in
Overall Length
8.25 in

Details

Item
Salad Plate Set
Material
Stoneware
Color
Blue

Description

Entertain guest as they adore the Martha Stewart Blue Rim 8.25 Inch 6 Piece Stoneware Salad Plate Set in Blue. These stoneware dishes fashion a natural off white color with a shore like blue gradient that trickles along the rim. The stoneware body gives a satisfying weight to every piece while providing proper durability. For ideal convenience, this salad plate set is dishwasher safe and microwave safe. Enjoy a freshly chopped salad, plate a small personal breakfast or reward yourself to a delectable dessert

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.