Zoro Homepage

Botanical Garden 14 Inch Fine Ceramic Serving Platter in White

  • Mfr # 120594.01

  • Zoro # G621739041


product price: $27.59
/ea

Key Features

Overall Width
9 in
Length
14 in
Color
White
Height
1.25 in
Material
Ceramic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120594.01
Zoro #
G621739041
UPC #
085081437754
Country of Origin
China

Dimensions

Overall Width
9 in
Length
14 in
Height
1.25 in

Details

Color
White
Item
Serving Platter
Material
Ceramic

Description

The Martha Stewart Botanical Garden 14 Inch Fine Ceramic Serving Platter in White brightens up any living space. This serving dish features a stunning illustration of an orange lily at the center. The unique rectangle shape of the platter draws focus to treats or items held within each piece. Its fine ceramic construction is dishwasher safe for convenient daily use. Decorate the table with snacks, sweet treats, gifts or have the platter hold onto regular household items.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.