Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Broadbrook 3 Piece Stoneware Mixing Bowl Set in Linen

  • Mfr # 142788.03

  • Zoro # G121739114


product price: $48.75
/ea

Key Features

Material
Stoneware
Length
10.1 in
Width
10.1 in
Color
Linen
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
142788.03
Zoro #
G121739114
UPC #
085081639431
Country of Origin
China

Dimensions

Length
10.1 in
Width
10.1 in
Height
6 in

Details

Item
Mixing Bowl Set
Material
Stoneware
Color
Linen

Description

Set yourself up for culinary success by stocking your kitchen with the essentials - and the very best versions of them. This Broadbrook Bowl Set fulfills a range of needs, from mixing, to mise en place (a Martha Stewart-encouraged method!), to serving, and even storing leftovers. Built from durable stoneware and beautifully coated with Martha's signature shade of linen, these bowls will hold up in the microwave, dishwasher, for many meals, and any use. The Set includes a 4.1 quart, 3 quart, and 2 bowl, which nest together for easy space-saving storage! Embrace thoughtfully designed home essentials from America's most trusted lifestyle expert, Martha Stewart. Step into her exquisite and iconic world filled with a curation of high-quality products to prep, cook, bake, serve, and enjoy. All crafted to elevate everyday homemaking and seasonal entertaining, these kitchen and tabletop pieces blend style and performance, inspiring avid hosts and home cooks to set stylish tables, serve up delicious meals, and create spectacular memories.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.