Zoro Homepage

Brody 3 Pack Stack and Slide Plastic Tray Office Desktop Organizer, 3 x 3.75

  • Mfr # BE-PB4517-3-CLR-MS

  • Zoro # G510112115


product price: $7.35
/ea

Key Features

Material
Plastic
Color
Clear
Length
3.75 in
Overall Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BE-PB4517-3-CLR-MS
Zoro #
G510112115
UPC #
196861055713
Country of Origin
China

Dimensions

Length
3.75 in
Overall Width
3 in

Details

Material
Plastic
Color
Clear

Description

Thoughtful, functional storage is at your fingertips with this set of 3 Martha Stewart Brody Stack and Slide Desktop Organizer Trays. Crystal-clear, BPA-free plastic keeps your items visible while the sliding design allows easy access. Recessed bottoms give you the option of stackable, vertical storage to hold various items while keeping your home and work areas neat and clean. Use these multipurpose pieces as makeup and brush holders on your vanity or for personal care item storage in your bathroom. Non-slip feet ensure these organizational essentials stay where you put them and the clean lines blend seamlessly throughout your home to produce tidy, clutter free surfaces.


  • •3" x 3.75" modular stackable desk and drawer organizers, Set of 3
  • •Clear
  • •Premium BPA free and crack resistant plastic
  • •Versatile design ideal for in-drawer or desktop use
  • •Recessed bottoms allow each piece to stack and slide
  • •Non-Slip feet ensures each unit stays in place
  • •Wipe clean with a damp cloth
  • •No assembly required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.