Brody Clear Plastic Storage Organizer Bins W/Light Natural Paulownia Wood Lids, Small/Med/Lrg Bins
- Mfr # BE-PB3317-WD-3-CL-NT-MS
- Zoro # G710112113
Key Features
Specifications
Product Information
- MFR #
- BE-PB3317-WD-3-CL-NT-MS
- Zoro #
- G710112113
- UPC #
- 196861055812
- Country of Origin
- China
Dimensions
- Length
- 6.25 in
- Overall Width
- 7.5 in
Details
- Material
- Plastic
- Color
- Clear/Light Natural
Description
Maximize your space and optimize vertical real estate W/ this set of 3 Martha Stewart Stackable Plastic Organizer Bins W/ Wooden Lids. Home office and everyday organizational spaces will benefit greatly from the versatile design of these stacking storage bins. Made from premium BPA free, crack resistant plastic secured W/ sustainable paulownia wood lids, these storage boxes are ideal for desktops, counters, pantries, and bathroom vanities. The transparent body allows you to locate the contents of each container for quick and easy access while the stackable design makes the most of unused space. Wipe clean W/ a dry cloth to maintain the like-new condition of your storage solution.
- •Set of 3 stackable storage bins with lids, 1-SM/1-MED/1-LG
- •Premium clear BPA free and crack resistant plastic
- •Light natural paulownia wood lids
- •Transparent design for easy item viewing
- •Non-Slip feet ensures each unit stays in place
- •Wipe clean with a soft dry cloth
- •No assembly required
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.