Zoro Homepage

Brody Plastic Stackable Office Desktop Organizer Box with Drawer, 12.75 x 7.75

  • Mfr # BE-PB9500-CLR-MS

  • Zoro # G210112088


product price: $22.69
/ea

Key Features

Material
Plastic
Color
Clear
Length
12.75 in
Overall Width
7.75 in
Height
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BE-PB9500-CLR-MS
Zoro #
G210112088
UPC #
196861055652
Country of Origin
China

Dimensions

Length
12.75 in
Overall Width
7.75 in
Height
3.5 in

Details

Material
Plastic
Color
Clear

Description

Organize a multitude of supplies and accessories with the Martha Stewart Brody Organizer Box with Drawer and keep all of your surfaces clutter-free. Premium BPA-free and crack-resistant plastic holds up well in almost any environment from your desktop to your bathroom vanity for many years of use. The removable drawer is accented with a half-moon cutout allowing for easy opening and closing while the crystal clear housing makes locating your items effortless. The stackable design enables you to use vertical instead of horizontal real estate, which makes this storage drawer a great space-saver Lower grooves lock in place for stability and non-skid feet ensure the box stays in your desired location to maintain a neat and tidy appearance.


  • •Stackable organizer box with easy open drawer
  • •Clear
  • •Premium BPA free and crack resistant plastic
  • •Half-Moon shaped cutout drawer for easy opening and closing
  • •Lower grooves lock into place for stability
  • •Non-Skid feet keep the unit in place
  • •No assembly required
  • •Wipe clean with a damp cloth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.