Carverton 10 inch Stainless Steel Slicer Knife in Black

  • Mfr # 142682.01

  • Zoro # G321737729


product price:  $23.39
/ea

Key Features

Material
Stainless Steel
Color
Black
Overall Length
15 in
Overall Width
1.25 in
Overall Height
0.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
142682.01
Zoro #
G321737729
UPC #
085081638311
Country of Origin
China

Dimensions

Overall Length
15 in
Overall Width
1.25 in
Overall Height
0.7 in

Details

Item
Kitchen Knife
Material
Stainless Steel
Color
Black

Description

Elevate your culinary skills with the Martha Stewart Stainless Steel Knife, a premium kitchen tool designed for both precision and comfort. Crafted with a full tang construction, this knife ensures superior balance and durability, making it a reliable companion for all your cutting tasks. The stainless steel blade offers exceptional sharpness and longevity, allowing you to effortlessly slice, dice, and chop your way to culinary perfection. The knife features a triple-riveted ergonomic handle that provides a secure, comfortable grip, reducing fatigue during extended use. This thoughtful design not only enhances control but also adds an element of sophistication to your kitchen collection. Whether you're a seasoned chef or a home cook, the Martha Stewart Stainless Steel Knife combines functionality and elegance, making meal preparation an enjoyable and efficient experience.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.