Shop MARTHA STEWART
See all product information
Create Account
Carverton 6 inch Stainless Steel Nakiri Knife in Black
- Mfr # 142687.01
- Zoro # G021738903
product price:Â
$
23.39
/ea
Key Features
Material
Stainless Steel
Overall Length
13 in
Color
Black
Overall Height
0.75 in
Overall Width
1.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 142687.01
- Zoro #
- G021738903
- UPC #
- 085081638366
- Country of Origin
- China
- Item
- Kitchen Knife
- Material
- Stainless Steel
- Color
- Black
Dimensions
- Overall Length
- 13 in
- Overall Height
- 0.75 in
- Overall Width
- 1.25 in
Description
Elevate your culinary skills with the Martha Stewart Stainless Steel Knife, a premium kitchen tool designed for both precision and comfort. Crafted with a full tang construction, this knife ensures superior balance and durability, making it a reliable companion for all your cutting tasks. The stainless steel blade offers exceptional sharpness and longevity, allowing you to effortlessly slice, dice, and chop your way to culinary perfection. The knife features a triple-riveted ergonomic handle that provides a secure, comfortable grip, reducing fatigue during extended use. This thoughtful design not only enhances control but also adds an element of sophistication to your kitchen collection. Whether you're a seasoned chef or a home cook, the Martha Stewart Stainless Steel Knife combines functionality and elegance, making meal preparation an enjoyable and efficient experience.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.