Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cast Aluminum Citrus Squeezer

  • Mfr # 80647.01

  • Zoro # G521737284


product price: $22.75
/ea

Key Features

Overall Height (In.)
2 in
Overall Width (In.)
3 in
Color
Turquoise
Material
Aluminum
Overall Length
9.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80647.01
Zoro #
G521737284
UPC #
085081038289
Country of Origin
China

Dimensions

Overall Height (In.)
2 in
Overall Width (In.)
3 in
Overall Length
9.25 in

Details

Item
Citrus Squeezer
Color
Turquoise
Material
Aluminum

Description

Squeeze all your favorite citrus fruits with the Martha Stewart citrus squeezer. Made of strong and durable aluminum that is built to last. The beautiful turquoise coating protects the aluminum base and prevents damage from acidic juices. Easily squeezes every last drop from lemons and other juices. Provides a very comfortable grip and is easy to use. Cleans easily and won't react with acidic juices. Make this the perfect addition to your kitchen today.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.