Ceramic Gingerbread House Salt and Pepper Shaker Set in Brown

  • Mfr # 140230.02

  • Zoro # G621738839


product price: $32.49
/ea

Key Features

Height
2.8 in
Material
Ceramic
Width
3.4 in
Color
White
Length
6.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140230.02
Zoro #
G621738839
UPC #
085081613103
Country of Origin
China

Dimensions

Height
2.8 in
Width
3.4 in
Length
6.2 in

Details

Material
Ceramic
Color
White
Item
Salt Pepper Shakers

Description

Welcome in the holiday cheer with this Martha Stewart Ceramic Gingerbread House Salt and Pepper Shaker Set. Shaped like little houses and decorated to appear like a gingerbread treat, these salt and pepper shakers are perfect for casual dinners and family gatherings. The adorable decorated gingerbread house appearance makes these the star of the show on your dinner table and the ceramic construction is durable for years of use. A rubber stopper on the bottom makes these easy to refill.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.