Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ceramic Gingerbread Tree 3 Sectioned Tidbit Tray in Brown

  • Mfr # 140233.01

  • Zoro # G021739566


product price: $30.85
/ea

Key Features

Length
11.9 in
Overall Width
11.6 in
Color
White
Material
Ceramic
Height
1.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140233.01
Zoro #
G021739566
UPC #
085081613134
Country of Origin
China

Dimensions

Length
11.9 in
Overall Width
11.6 in
Height
1.2 in

Details

Item
Tidbit Tray
Color
White
Material
Ceramic

Description

Welcome in the holiday cheer with this Martha Stewart Ceramic Gingerbread Tree 3 Sectioned Tidbit Tray. Shaped like a Christmas tree and decorated to appear like a gingerbread treat, this tray is perfect for parties and family gatherings. The three sections offer endless serving or decoration possibilities and the ceramic construction makes this durable for years of use. Serve chips and dip, a cheese spread, a variety of cookies, and so much more with this adorable holiday tidbit tray from Martha Stewart!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.