Chinoserie 12 Piece Round Porcelain Dinnerware Set in Teal

  • Mfr # 138561.12R

  • Zoro # G821736789


product price:  $38.19
/ea

Key Features

Overall Height
11 in
Overall Length
12 in
Overall Width
12 in
Material
Porcelain
Color
Teal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
138561.12R
Zoro #
G821736789
UPC #
085081595812
Country of Origin
China

Dimensions

Overall Height
11 in
Overall Length
12 in
Overall Width
12 in

Details

Material
Porcelain
Item
Dinnerware Set
Color
Teal

Description

Capture everyone's attention with the Martha Stewart Chinoserie 12 Piece Round Porcelain Dinneware Set. Featuring a monochrome colored floral design, this dish set is perfect mix of cozy and class. The porcelain construction is oven safe up to 350 degrees fahrenheit and is microwave safe for fast reheating. Each dish is made with a center dip made for better holding sauces and juices. Enjoy serving guests, liven up family dinners, or bring style to your daily meals.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.