Clara Upholstered Office Chair in Bedford Gray/Polished Nickel

  • Mfr # CH-240231-1-GY-MS

  • Zoro # G716045965


product price:  $263.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Fabric, Foam, Metal
Length
29.25 in
Width
26.75 in
Capacity
300 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CH-240231-1-GY-MS
Zoro #
G716045965
UPC #
196861192470
Country of Origin
China

Dimensions

Length
29.25 in
Width
26.75 in

Details

Material
Fabric, Foam, Metal
Color
Bedford Gray Fabric/Polished Nickel Frame
Capacity
300 lbs

Description

Transform your homes productivity hub with the elegance and supreme comfort of the Martha Stewart Clara Office Chair. A seamless addition to any design scheme, this chair combines a luxurious double-cushioned construction with modern aesthetics to enhance your workday. Showcase a contemporary appeal with an eye-catching fabric upholstery paired with a metal frame that boasts a stylish polished nickel finish. The seats 360° swivel function and pneumatic, multi-position height adjustment lift provide limitless personalization so you can find the perfect fit for your unique space. Easily move about your home command center with dual wheel casters. Assembly is easy with the included tools and step-by-step instructions and maintaining your chairs beautiful appearance is simple by wiping clean with a dry cloth.


  • Modern desk chair that transforms any productivity hub with elegance and supreme comfort
  • Luxurious and charming Bedford gray fabric upholstery
  • Double-cushioned construction enhances any workday with serene softness and support
  • Metal frame with a polished nickel finish features dual wheel casters
  • Seat's 360° swivel function and pneumatic, multi-position height adjustment lift provide limitless personalization
  • Maximum static weight capacity: 300 lbs.
  • Wipe clean with a dry cloth
  • Easy assembly with step-by-step instructions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.