Coban 3 Piece Rubber Wood Salad Bowl and Servers in Light Brown

  • Mfr # 134075.03

  • Zoro # G121738452


product price:  $60.79
/ea

Key Features

Overall Height
4.9 in
Overall Width
13.25 in
Material
Wood
Overall Length
13.25 in
Color
Light Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
134075.03
Zoro #
G121738452
UPC #
085081550668
Country of Origin
China

Dimensions

Overall Height
4.9 in
Overall Width
13.25 in
Overall Length
13.25 in

Details

Item
Salad Bowl
Material
Wood
Color
Light Brown

Description

Give a warm, rustic presentation to salads, fruit, and more with this richly grained natural rubberwood bowl and serving utensils. Mix something fresh! You'll be ready to toss a healthy vegetable mix for you and your guests almost immediately with this set. Made of durable rubber wood, each piece is meant to last through many meals.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.