Coban 3 Piece Rubber Wood Salad Bowl and Servers Set in Light Brown

  • Mfr # 138267.03R

  • Zoro # G721737404


product price:  $51.15
/ea

Key Features

Material
Wood
Color
Light Brown
Overall Length
13 in
Overall Width
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
138267.03R
Zoro #
G721737404
UPC #
085081592798
Country of Origin
China

Dimensions

Overall Length
13 in
Overall Width
13 in

Details

Material
Wood
Color
Light Brown
Item
Salad Bowl

Description

Toss yourself a delicious and healthy salad with this Martha Stewart Coban 3 Piece Rubber Wood Salad Bowl and Servers Set. The gorgeous, lightweight rubber wood construction will make a real statement on your dinner table as the natural wood grain stands out. A matching pair of serving utensils makes this a complete set to be admired. Serve some yummy salads or display some bright fruits in this generous sized salad bowl with serving utensils.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.