Zoro Homepage

Eastholm Enameled Cast Iron 3 Quart Embossed Stripe Dutch Oven with Lid in Red

  • Mfr # 83048.02

  • Zoro # G821738677


product price: $64.95
/ea

Key Features

Material
Enameled Cast Iron
Overall Height (In.)
5.5 in
Overall Width (In.)
8.2 in
Overall Length (In.)
10.7 in
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83048.02
Zoro #
G821738677
UPC #
085081062291
Country of Origin
China

Dimensions

Overall Height (In.)
5.5 in
Overall Width (In.)
8.2 in
Overall Length (In.)
10.7 in

Details

Item
Dutch Oven
Material
Enameled Cast Iron
Color
Red

Description

This small 3 quart enameled cast iron dutch oven is the perfect combination of versatile and stylish. Constructed with durable cast iron that distributes and retains heat evenly, helping you to cook and bake your favorite dishes with the best result. Enameled surface is nonstick and easy to clean and the integrated handles let you move from stove to oven to table with ease. Beautiful and simple embossed stripe on outside adds an element of design. This pot is perfect for cooking, baking, reheating, and serving. Oven safe up to 500 Degrees Fahrenheit Use pot holders whenever moving or lifting hot cookware. Compatible on all cooking surfaces including the oven, broiler, and on the barbecue. Not dishwasher safe, do not use metal utensils. Hand wash only.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.