Elsinore 2 Piece Glass Container Set in Green with Snap Lids

  • Mfr # 136554.04

  • Zoro # G521739721


product price: $48.75
/ea

Key Features

Color
Green
Overall Width (In.)
640 in
Overall Height (In.)
5.6 in
Material
Glass
Overall Length (In.)
7.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
136554.04
Zoro #
G521739721
UPC #
085081575609
Country of Origin
China

Dimensions

Overall Width (In.)
640 in
Overall Height (In.)
5.6 in
Overall Length (In.)
7.8 in

Details

Item
Storage Container Set
Color
Green
Material
Glass

Description

The Martha Stewart Elsinore 2 Piece Glass Container Set is designed with tight snap lids that keep your foods fresh and liquids locked in. With two sizeable containers, this set is perfect for storing entrees, sides, or snacks. Lids have a silicone inner rim for suction and four side clamps for secure storage. Includes an interior basket to promote air flow, as it isolates produce from liquids.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.