Empress Bouquet 12 Piece Round Porcelain Dinnerware Set in Pink

  • Mfr # 138562.12R

  • Zoro # G421739517


product price:  $60.79
/ea

Key Features

Material
Porcelain
Overall Height
10 in
Overall Width
11 in
Color
Pink
Overall Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
138562.12R
Zoro #
G421739517
UPC #
085081595829
Country of Origin
China

Dimensions

Overall Height
10 in
Overall Width
11 in
Overall Length
12 in

Details

Material
Porcelain
Item
Dinnerware Set
Color
Pink

Description

Elevate your dining experience with the Martha Stewart Empress Bouquet 12-Piece Round Porcelain Dinnerware Set, a stunning blend of elegance and functionality. Crafted from high-quality porcelain with a glossy finish, this set features a delicate floral design that adds a touch of sophistication to any table setting. Whether you're hosting a formal dinner or enjoying a casual meal, the soft hues and intricate details make this dinnerware set a timeless addition to your home. This 12-piece set includes four 10.5" dinner plates, four 8.5" dessert plates, and four 6" bowls, providing everything you need for a well-rounded meal. Designed with both style and practicality in mind, each piece is microwave and dishwasher safe for easy use and care. The round shape of each plate and bowl offers a classic, versatile look that complements any occasion. Whether you're entertaining guests or enjoying a quiet meal, the Martha Stewart Empress Bouquet set brings charm and convenience to your dining table.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.