Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Enamel on Steel Measuring Cup in Turquoise

  • Mfr # 129156.01

  • Zoro # G621736446


product price: $27.59
/ea

Key Features

Overall Width
5 in
Overall Length
7.5 in
Overall Height
4.5 in
Material
Enamel on Steel
Color
Turquoise
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
129156.01
Zoro #
G621736446
UPC #
085081523372
Country of Origin
China

Dimensions

Overall Width
5 in
Overall Length
7.5 in
Overall Height
4.5 in

Details

Item
Measuring Cup
Material
Enamel on Steel
Color
Turquoise

Description

Have fun making all your favorite recipes with the Martha Stewart Enamel on Steel Measuring Cup in Turquoise. This measuring cup can take up to 4 cups or one liter. Features a measurement indicator inside the cup for better accuracy. Made of durable steel with a beautiful turquoise enamel coating on the exterior. Features an easy to pour spout and handle for better grip. This Martha Stewart measuring cup is just one of the amazing pieces you can get for your home kitchen. Complete the entire collection to truly feel right at home.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.