
Enameled Cast Iron 2 Piece Au Gratin Birch Wood Trivet Set
Mfr # 129056.02
Zoro # G621738860
product price:Â $37.35
/eaKey Features
Color
Light Gray
Overall Length
12.25 in
Overall Height (In.)
1.8 in
Overall Width (In.)
6.25 in
Material
Enameled Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
129056.02
Zoro #
G621738860
UPC #
085081522375
Country of Origin
China
Dimensions
Overall Length
12.25 in
Overall Height (In.)
1.8 in
Overall Width (In.)
6.25 in
Details
Color
Light Gray
Material
Enameled Cast Iron
Item
Au Gratin Trivet
Description
Entertain your guests with your favorite Au Gratin dishes with the Martha Stewart Enameled Cast Iron 2 Piece Au Gratin Birch Wood Trivet Set. This beautiful trivet set comes with a wooden base to help keep your surface cool and adds a nice home touch to your table. Made of durable cast iron built to last. The exterior enamel adds a touch of elegance to the trivet. Baking and serving in the same dish is a practical and attractive way to present your homemade meals. Choose pieces that perform well in the oven and look great on your table. This Martha Stewart trivet set is just one of the amazing pieces you can get for your home kitchen. Complete the entire collection to truly feel right at home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.