Enameled Cast Iron 5 Quart Round Dutch Oven with Lid in Light Cyan

  • Mfr # 129053.02

  • Zoro # G921738874


product price: $81.19
/ea
Free Shipping & Returns

Key Features

Material
Enameled Cast Iron
Overall Length (In.)
13 in
Overall Width (In.)
9.7 in
Overall Height (In.)
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
129053.02
Zoro #
G921738874
UPC #
085081522344
Country of Origin
China

Dimensions

Overall Length (In.)
13 in
Overall Width (In.)
9.7 in
Overall Height (In.)
6.5 in

Details

Material
Enameled Cast Iron
Color
Light Cyan
Item
Dutch Oven

Description

You won't find a more beautiful, higher-quality enameled cast-iron Dutch oven at such a great value. This Dutch oven is the workhouse of Martha's kitchen, comes in Martha's signature blue, and features all the charm and appeal of the vintage cookware she loves to collect. Thoughtful details like a durable nonstick coating and self-basting lid make this the perfect pot for weeknight meals and special occasions alike. The pot's generous 5-quart capacity is perfect for making family-sized batches of soup, pasta, hearty slow-braises, and crusty loaves of bread.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.