Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Enameled Cast Iron 7 Quart Dutch Oven with Lid in Turquoise

  • Mfr # 130030.02

  • Zoro # G621738013


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Color
Turquoise
Overall Length (In.)
14 in
Material
Enameled Cast Iron
Overall Width (In.)
10.2 in
Overall Height (In.)
7.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130030.02
Zoro #
G621738013
UPC #
085081532114
Country of Origin
China

Dimensions

Overall Length (In.)
14 in
Overall Width (In.)
10.2 in
Overall Height (In.)
7.2 in

Details

Color
Turquoise
Material
Enameled Cast Iron
Item
Dutch Oven

Description

This large 7 quart enameled cast iron dutch oven is the perfect combination of versatile and stylish. Constructed with durable cast iron that distributes and retains heat evenly, helping you to cook and bake your favorite dishes with the best result. Enameled surface is nonstick and easy to clean and the integrated handles let you move from stove to oven to table with ease. This pot is perfect for cooking, baking, reheating, and serving. Oven safe up to 500 Degrees Fahrenheit Use pot holders whenever moving or lifting hot cookware. Compatible over fire on low to medium heat, gas safe, electric safe, glass stovetop safe, oven safe, and induction safe. Not dishwasher safe, do not use metal utensils. Hand wash only.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.