Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Midvale 4 Quart Stainless Steel Saute Pan with Lid

  • Mfr # 128731.02

  • Zoro # G521736768


product price: $56.85
/ea

Key Features

Material
Stainless Steel
Overall Height (In.)
3 in
Overall Width (In.)
10.6 in
Overall Length (In.)
20.25 in
Color
Matte Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
128731.02
Zoro #
G521736768
UPC #
085081519122
Country of Origin
China

Dimensions

Overall Height (In.)
3 in
Overall Width (In.)
10.6 in
Overall Length (In.)
20.25 in

Details

Material
Stainless Steel
Item
Saute Pan
Color
Matte Silver

Description

Excel your cooking skills with the Martha Stewart Everday Midvale 4 Quart Stainless Steel Saute Pan. This every day cooking pan features a bonded aluminum base for even heat distribution and the 18/8 stainless steel body is perfect for caramelization and high heat cooking. The heat resistant, double riveted handles provide an ergonomic grip for easier cooking control. Broil veggies, sear steaks, or cook the perfect pasta dish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.