Midvale 5 Quart Stainless Steel Dutch Oven with Lid

  • Mfr # 128730.02

  • Zoro # G121739787


product price: $48.75
/ea

Key Features

Material
Stainless Steel
Overall Height (In.)
5.25 in
Overall Width (In.)
9 in
Color
Matte Silver
Overall Length (In.)
12.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
128730.02
Zoro #
G121739787
UPC #
085081519115
Country of Origin
China

Dimensions

Overall Height (In.)
5.25 in
Overall Width (In.)
9 in
Overall Length (In.)
12.3 in

Details

Material
Stainless Steel
Color
Matte Silver
Item
Dutch Oven

Description

Excel your cooking skills with the Martha Stewart Everday Midvale 5 Quart Stainless Steel Dutch Oven. This large capacity cooking pot features a bonded aluminum base for even heat distribution and the 18/8 stainless steel body is perfect for caramelization and high heat cooking. The heat resistant, double riveted handles provide an ergonomic grip for easier cooking control. Make savory bone broths, chunky soups, or hearty stews for everyone to enjoy.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.