Midvale 8 Quart Stainless Steel Stock Pot with Lid

  • Mfr # 128732.02

  • Zoro # G121739718


product price: $60.15
/ea

Key Features

Overall Width (In.)
10 in
Color
Matte Silver
Overall Length (In.)
13.3 in
Material
Stainless Steel
Overall Height (In.)
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
128732.02
Zoro #
G121739718
UPC #
085081519139
Country of Origin
China

Dimensions

Overall Width (In.)
10 in
Overall Length (In.)
13.3 in
Overall Height (In.)
7 in

Details

Color
Matte Silver
Item
Stock Pot
Material
Stainless Steel

Description

Excel your cooking skills with the Martha Stewart Everday Midvale 8 Quart Stainless Steel Stock Pot. This large capacity soup pot features a bonded aluminum base for even heat distribution and the 18/8 stainless steel body is perfect for caramelization and high heat cooking. The heat resistant, double riveted handles provide an ergonomic grip for easier cooking control. Make savory bone broths, chunky soups, or make large quantities of meals for everyone to enjoy.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.