Shop MARTHA STEWART

Everette 18in. x 24in. Cork Board, Chalk Board, Lttr Brd Set w/Psh Pns, Mgnts, Liq Chlk, Lttrs, Wht

  • Mfr # BR-DK20221011-1-WT-MS
  • Zoro # G409990671

product price: 
$
28.29
/ea

Key Features

Width
18 in
Height
0.75 in
Board Material
Cork, Flannel, Medium Density Fiberboard, Particleboard, Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BR-DK20221011-1-WT-MS
Zoro #
G409990671
UPC #
196861047084
Country of Origin
China
Board Material
Cork, Flannel, Medium Density Fiberboard, Particleboard, Steel
Board Color
White Woodgrain

Dimensions

Width
18 in
Height
0.75 in

Description

Elevate the look of your work at home and personal spaces with the Martha Stewart Everette Cork Board, Chalk Board and Letter Board Set. Elegant and easy to use, the various elements of this modular, wall mounted set may be hung side by side or individually throughout your home to meet your unique needs. Fasten important receipts and appointment cards, favorite photos, or ticket stubs on the cork board panel with the included push pins. The magnetic chalk board includes two magnets and a white liquid chalk marker for adding daily notes, doodles, and reminders. A standout feature is the set of letters in a velvet storage bag for creating inspirational quotes and announcements on the letter board. The woodgrain frames are available in multiple finishes to suit your decor while the reusable design allows you to enjoy this multipurpose set year after year.


  • •18" x 24" Wall mount cork board, chalk board and letter board combination set
  • •White woodgrain engineered wood frame
  • •Magnetic dry erase chalkboard panel for artwork or messages
  • •Cork board panel for photos or lists
  • •Letter board panel for quotes or announcements
  • •Includes mounting hardware, 1 liquid chalk marker, 2 magnets, push pins and letters with a velvet storage bag
  • •Wipe clean with a dry cloth
  • •No product assembly is required

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.