Zoro Homepage

Everyday 1.05 Quart Clear Glass Jar Canister with Lid

  • Mfr # 71189.01

  • Zoro # G621736408


product price: $22.75
/ea

Key Features

Overall Length (In.)
6 in
Overall Width (In.)
4.75 in
Material
Glass
Overall Height (In.)
4.75 in
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71189.01
Zoro #
G621736408
UPC #
085081943699
Country of Origin
China

Dimensions

Overall Length (In.)
6 in
Overall Width (In.)
4.75 in
Overall Height (In.)
4.75 in

Details

Material
Glass
Item
Canister Set
Color
Clear

Description

The Martha Stewart Everyday 1.05 Quart Clear Glass Jar Canister with Lid makes everyday kitchen organizing a stylish event. The clear glass body displays any item stored within while containing freshness with the plastic gasket. For proper care hand wash the jar before refilling. Store snacks, dry ingredients, spices and more!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.