
12 Cup Nonstick Steel Muffin Pan
Mfr # 128706.01
Zoro # G021738668
product price: $27.59
/eaKey Features
Height
1.25 in
Width
10.3 in
Color
Stainless Steel
Length
13.6 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
128706.01
Zoro #
G021738668
UPC #
085081518873
Country of Origin
China
Dimensions
Height
1.25 in
Width
10.3 in
Length
13.6 in
Details
Color
Stainless Steel
Item
Muffin Pan
Material
Stainless Steel
Description
Bake your favorite cupcakes, muffins, egg bites, and more at home with the Martha Stewart Everyday stainless steel 12 cup muffin pan. Constructed of sturdy stainless steel that heats evenly for consistent results every time, this 12-cup pan will become your go to for weekly food prep. Nonstick interior coating makes for easy release and eliminates the need for paper liners. Bake your favorite treats with the quality bakeware you deserve!
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.