Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

13 Inch Round Stoneware Pasta Bowl in White

  • Mfr # 97340.01

  • Zoro # G821739216


product price: $24.29
/ea

Key Features

Overall Length
13 in
Color
White
Material
Stoneware
Overall Height
2.75 in
Overall Width
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97340.01
Zoro #
G821739216
UPC #
085081205216
Country of Origin
China

Dimensions

Overall Length
13 in
Overall Height
2.75 in
Overall Width
13 in

Details

Color
White
Material
Stoneware
Item
Pasta Bowl

Description

Serve your best pasta dishes with the Martha Stewart Everyday 13 Inch Round Stoneware Pasta Bowl. This serving bowls wide and shallow shape perfectly suits party sized servings of any pasta recipe. The stoneware body is microwave safe and can better retain heat for warm dishes. The large bowl is even dishwasher safe for easy cleaning. Serve pastas at family events, salads for potlucks, or display fruits and flowers in your own home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.