Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Everyday 16 Piece Round Stoneware Dinnerware Set in White

  • Mfr # 120332.16

  • Zoro # G921739413


product price: $52.15
/ea

Key Features

Overall Length
12 in
Material
Stoneware
Overall Height
11 in
Color
White
Overall Width
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120332.16
Zoro #
G921739413
UPC #
085081435132
Country of Origin
China

Dimensions

Overall Length
12 in
Overall Height
11 in
Overall Width
11 in

Details

Material
Stoneware
Item
Dinnerware Set
Color
White

Description

Bring everyone to the dinning table with the warm styling of the Martha Stewart Everyday 16 Piece Round Stoneware Dinnerware Set. Featuring a round shape, each piece boasts a ribbed ring pattern with a glossy finish. The stoneware construction is both dishwasher and microwave safe. Guest will enjoy this homey set at any occasion from breakfasts and brunches to luncheons and dinners.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.