
Everyday 18 Piece Stainless Steel and Wood Assorted Gadget Set
Mfr # 136887.18R
Zoro # G121739244
product price:Â $64.95
/eaKey Features
Overall Height (In.)
5.2 in
Overall Length
16.6 in
Overall Width (In.)
7.6 in
Color
Gray
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
136887.18R
Zoro #
G121739244
UPC #
085081578938
Country of Origin
China
Dimensions
Overall Height (In.)
5.2 in
Overall Length
16.6 in
Overall Width (In.)
7.6 in
Details
Item
Assorted Gadget Set
Color
Gray
Material
Stainless Steel
Description
This Martha Stewart Everyday 18 Piece Stainless Steel and Wood Assorted Gadget Set has all the essentials you need for your kitchen. Comfortable, ergonomic handles makes these tools perfect for hours of stirring, flipping, mixing, zesting, and everything in between. The nylon turner and beech wood turner and spoon are gentle enough to not scratch your cookware. The basting brushes feature soft and flexible all natural bristles. the grater is ideal for zesting as well as grating hard cheeses, garlic, and ginger.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.