Zoro Homepage

Everyday 18x13 Inch Plastic Cutting Board in Blue

  • Mfr # 134838.01

  • Zoro # G921736443


product price: $27.59
/ea

Key Features

Color
Blue
Material
Plastic
Length
18 in
Height
0.5 in
Width
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
134838.01
Zoro #
G921736443
UPC #
085081558329
Country of Origin
Taiwan, Province of China

Dimensions

Length
18 in
Height
0.5 in
Width
13 in

Details

Color
Blue
Material
Plastic
Item
Cutting Board

Description

Be a pro chef with this Martha Stewart Everyday 18x13 Inch Plastic Cutting Board in Blue. The heavy duty surface is durable and resists stains, yet gentle enough for your knives. A reversible design means both sides can be used to help prevent food contamination. The plastic material washes off easily and it's dishwasher safe for even faster cleanup.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.