Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Everyday 2.1 Quart Clear Glass Jar Canister with Lid

  • Mfr # 71190.01

  • Zoro # G721739033


product price: $27.59
/ea

Key Features

Overall Height (In.)
6 in
Overall Length (In.)
8.5 in
Overall Width (In.)
6 in
Color
Clear
Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71190.01
Zoro #
G721739033
UPC #
085081943705
Country of Origin
China

Dimensions

Overall Height (In.)
6 in
Overall Length (In.)
8.5 in
Overall Width (In.)
6 in

Details

Color
Clear
Item
Canister Set
Material
Glass

Description

The Martha Stewart Everyday 2.1 Quart Clear Glass Jar Canister with Lid makes everyday kitchen organizing a stylish event. The clear glass body displays any item stored within while containing freshness with the plastic gasket. For proper care hand wash the jar before refilling. Store snacks, dry ingredients, spices and more!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.