
Everyday 2.8 Quart Plastic Fridge Storage Container in Clear
Mfr # 140898.01
Zoro # G421739555
product price: $22.75
/eaKey Features
Color
Clear
Overall Length (In.)
12.2 in
Overall Width (In.)
5.9 in
Overall Height (In.)
3.5 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
140898.01
Zoro #
G421739555
UPC #
085081619969
Country of Origin
China
Dimensions
Overall Length (In.)
12.2 in
Overall Width (In.)
5.9 in
Overall Height (In.)
3.5 in
Details
Color
Clear
Item
Storage Container Set
Material
Plastic
Description
Organize your fridge and keep your items in easy access with this Martha Stewart Everyday 2.8 Quart Plastic Fridge Storage Container. The medium 2.8 qt size is perfect for holding fruits and vegetables including strawberries, cherries, grapes, blueberries, and so much more. Clear plastic allows you to see your items to make sure everything is fresh. These are suitable for the fridge, freezer, or pantry. Stop letting your food go to waste due to an unorganized fridge or pantry and tidy up today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.