Everyday 3.5 Quart Stainless Steel Saute Pan with Brass Handles and Lid

  • Mfr # 97390.02

  • Zoro # G121738735


product price:  $73.15
/ea

Key Features

Overall Length (In.)
20.5 in
Material
Stainless Steel
Overall Width (In.)
11 in
Overall Height (In.)
2.75 in
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97390.02
Zoro #
G121738735
UPC #
085081205711
Country of Origin
China

Dimensions

Overall Length (In.)
20.5 in
Overall Width (In.)
11 in
Overall Height (In.)
2.75 in

Details

Material
Stainless Steel
Item
Saute Pan
Color
Silver

Description

Step up your cooking skills with the Martha Stewart Everyday 3.5 Quart Tri Ply Stainless Steel Saute Pan. The stainless steel body brings a new array of recipes with with its stove top and oven safe feature. Each handle is embellished with a dazzling brass finished to accent the stainless steel silver color. Hand wash after use to better preserve the stainless steel finish. Reverse sear steaks, saute and bake creamy gnocchi, or make the perfect stew.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.