Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Everyday 4 Piece Carbon Steel Colored Bakeware Set in Aqua

  • Mfr # 82836.04

  • Zoro # G621739539


product price: $40.59
/ea

Key Features

Material
Carbon Steel
Length
15.8 in
Width
11.4 in
Height
5.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82836.04
Zoro #
G621739539
UPC #
085081060174
Country of Origin
China

Dimensions

Length
15.8 in
Width
11.4 in
Height
5.8 in

Details

Material
Carbon Steel
Color
Aqua
Item
Bakeware Set

Description

A must-have for any baker, the Martha Stewart Everyday 4-piece Carbon Steel Bakeware Set in Aqua helps create sweet and savory dishes and desserts every day. This set contains all you need including a cookie sheet, bake pan, round cake pan, and loaf pan. Made from heavy-gauge carbon steel, each piece distributes heat evenly for consistent brown crusts and flavorful, moist textures. Nonstick interior allows easy food release and clean-up, while the rolled rims prevent warping even after repeated use. Being oven safe up to 445 degree Fahrenheit, this cookware is perfect for almost any recipes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.