4 Piece Stainless Steel Cutlery Set in Linen

  • Mfr # 128740.04

  • Zoro # G421737728


product price:  $27.59
/ea

Key Features

Color
Linen
Overall Width
9.75 in
Overall Height
1 in
Material
High-carbon Stainless Steel
Overall Length
15.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
128740.04
Zoro #
G421737728
UPC #
085081519214
Country of Origin
China

Dimensions

Overall Width
9.75 in
Overall Height
1 in
Overall Length
15.4 in

Details

Color
Linen
Item
Cutlery Set
Material
High-carbon Stainless Steel

Description

This 4 piece cutlery set by Martha Stewart comes with all the essentials for every day food prep. Made of durable stainless steel blades that stay sharp, and a full tang construction that provides balance and stability. Small 4 piece sized set is perfect to use as replacement pieces or as a starter kit for college or any new life venture. Cut, chop, slice, and dice in ease with this set! Hand wash only.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.