Zoro Homepage

4.6 Quart Stainless Steel Mixing Bowl

  • Mfr # 98300.01

  • Zoro # G521739752


product price: $27.59
/ea

Key Features

Color
Stainless Steel
Width
11.75 in
Material
Stainless Steel
Length
11.75 in
Height
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98300.01
Zoro #
G521739752
UPC #
085081214812
Country of Origin
Indonesia

Dimensions

Width
11.75 in
Length
11.75 in
Height
4.5 in

Details

Color
Stainless Steel
Material
Stainless Steel
Item
Mixing Bowl

Description

Prepping a great meal is made easier with this Martha Stewart Everyday 4.6qt Mixing bowl. Planning, mixing and marinating that comes before the cooking is all made smoother with the perfect 4.6qt capacity. Ultra lightweight construction and lip at top makes this bowl simple and easy to move from place to place and prep all your go to meals. Dishwasher-safe and durably-built with a fitted, flat bottom, this kitchen item is a must-own, perfect for various uses.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.