5 Inch Stainless Steel Utility Knife in Dark Gray with Wood Handle

  • Mfr # 128770.01

  • Zoro # G821738189


product price:  $18.59
/ea

Key Features

Overall Length
9-3/4 in
Height
0.5 in
Color
Dark Gray
Overall Width
1 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
128770.01
Zoro #
G821738189
UPC #
085081519511
Country of Origin
China

Dimensions

Overall Length
9-3/4 in
Height
0.5 in
Overall Width
1 in

Details

Item
Kitchen Knife
Color
Dark Gray
Material
Stainless Steel

Description

The Martha Stewart Everyday 5 Inch Stainless Steel Utility Knife includes the most basic knife needed for a great meal. The blade in this tool is made from durable high quality stainless steel to ensure a stain and rust resistant sharp cutting edge every time. The full tang Knife feature triple riveted handles for a sturdy, safe, balanced and comfortable grip for all your chopping, dicing and mincing jobs. A gorgeous pakka wood handle provides a well balanced weight and quality handling.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.