Zoro Homepage

Everyday 5 Piece Nonstick Carbon Steel Bakeware Set in Silver

  • Mfr # 141037.05

  • Zoro # G521739035


product price: $40.59
/ea

Key Features

Width
10.8 in
Height
5.8 in
Length
16 in
Color
Stainless Steel
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
141037.05
Zoro #
G521739035
UPC #
085081621368
Country of Origin
China

Dimensions

Width
10.8 in
Height
5.8 in
Length
16 in

Details

Item
Bakeware Set
Color
Stainless Steel
Material
Carbon Steel

Description

The Martha Stewart Everyday bakeware set is the perfect reliable bakeware to add to your ktichen! This set comes with all your basic baking essentials, including one cookie sheet, one rectangular baking pan, two round cake pans, and one loaf pan. Whether you are gifting this set to a friend or treating yourself to some new bakeware, it will not disappoint. Constructed with durable carbon steel that promotes even heat distribution for consistent results and features a nonstick interior for easy food release and quick clean up. Set all your bakes up for success with this set by Martha Stewart!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.