Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Everyday 6.1 Quart Plastic Fridge Storage Container in Clear

  • Mfr # 140899.01

  • Zoro # G421739548


product price: $24.35
/ea

Key Features

Overall Width (In.)
8.3 in
Overall Height (In.)
5.2 in
Material
Plastic
Color
Clear
Overall Length (In.)
14.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140899.01
Zoro #
G421739548
UPC #
085081619976
Country of Origin
China

Dimensions

Overall Width (In.)
8.3 in
Overall Height (In.)
5.2 in
Overall Length (In.)
14.5 in

Details

Material
Plastic
Item
Storage Container Set
Color
Clear

Description

Organize your fridge and keep your items in easy access with this Martha Stewart Everyday 6.1 Quart Plastic Fridge Storage Container. The large 6.1 qt size is perfect for holding large fruits and vegetables including oranges, bell peppers, corn, cucumbers, and so much more. Clear plastic allows you to see your items to make sure everything is fresh. These are suitable for the fridge, freezer, or pantry. Stop letting your food go to waste due to an unorganized fridge or pantry and tidy up today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.