8 Inch Round Nonstick Carbon Steel Baking Pan

  • Mfr # 128710.01

  • Zoro # G321736876


product price: $22.75
/ea

Key Features

Height
1.75 in
Length
8.5 in
Material
Carbon Steel
Color
Stainless Steel
Width
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
128710.01
Zoro #
G321736876
UPC #
085081518910
Country of Origin
China

Dimensions

Height
1.75 in
Length
8.5 in
Width
8.5 in

Details

Item
Baking Pan
Material
Carbon Steel
Color
Stainless Steel

Description

Bake all your favorites from cakes to cornbreads in this nonstick steel round pan by Martha Stewart. Quality is key when it comes to baking with consistent results, and this pan by Martha Stewart ticks all the boxes. Nonstick surface makes food release and clean up a breeze. Quality steel construction is durable and heats evenly while the silver shimmer finish beautifully displays your bakes. Standard 8in round pan, hand wash only bakeware.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.