Shop MARTHA STEWART EVERYDAY
See all product information
Create Account
8 Inch Stainless Steel Slicer Knife in Dark Gray with Wood Handle
- Mfr # 128769.01
- Zoro # G221739724
product price:Â
$
21.15
/ea
Key Features
Material
Stainless Steel
Overall Length
13-1/2 in
Color
Gray
Overall Height
1 in
Overall Width
1.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 128769.01
- Zoro #
- G221739724
- UPC #
- 085081519504
- Country of Origin
- China
- Item
- Kitchen Knife
- Material
- Stainless Steel
- Color
- Gray
Dimensions
- Overall Length
- 13-1/2 in
- Overall Height
- 1 in
- Overall Width
- 1.75 in
Description
The Martha Stewart Everyday 8 Inch Stainless Steel Slicer Knife includes the most basic knife needed for a great meal. The blade in this tool is made from durable high quality stainless steel to ensure a stain and rust resistant sharp cutting edge every time. The full tang Knife feature triple riveted handles for a sturdy, safe, balanced and comfortable grip for all your chopping, dicing and mincing jobs. A gorgeous pakka wood handle provides a well balanced weight and quality handling.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.