Zoro Homepage

Everyday 8 Piece Stainless Steel Dinner Knife Set

  • Mfr # 137424.08

  • Zoro # G421738763


product price: $32.49
/ea

Key Features

Overall Height
0.2 in
Material
Stainless Steel
Overall Length
9.5 in
Overall Width
0.75 in
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
137424.08
Zoro #
G421738763
UPC #
085081584304
Country of Origin
Viet Nam

Dimensions

Overall Height
0.2 in
Overall Length
9.5 in
Overall Width
0.75 in

Details

Item
Dinner Knife Set
Material
Stainless Steel
Color
Silver

Description

Have your kitchen essentials ready with this Martha Stewart Everyday 8 Piece Stainless Steel Dinner Knife Set. The durable and sleek stainless steel construction means you'll be using these utensils for years to come and they're dishwasher safe for easy and fast clean up. This set is great for new homeowners or even those looking to expand their kitchenware, perfect for everyone!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.