9in x 13in Carbon Steel Nonstick Rectangular Baking Pan in Turquoise
- Mfr # 750121648M
- Zoro # G022980417
product price:Â
$
16.35
/ea
Key Features
Material
Carbon Steel
Length
13-3/4 in
Width
10 in
Height
2-1/2 in
Color
Turquoise
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 750121648M
- Zoro #
- G022980417
- UPC #
- 085081195661
- Country of Origin
- China
- Item
- Rectangular Baking Pan
- Material
- Carbon Steel
- Color
- Turquoise
Dimensions
- Length
- 13-3/4 in
- Width
- 10 in
- Height
- 2-1/2 in
Description
Enjoy your favorite baked goods in this beautifully crafted 9 x 13in nonstick carbon steal baking pan by Martha Stewart. Coated carbon steel construction heats evenly and is durable for long lasting use. Treat family and friends with seasonal fruit crumbles, gooey brownies, au gratin dishes, savory casseroles, and more from the easy-to-clean, glazed interior. It also allows smooth food release to easily slice through, serve, and scrape the last few bites of any dish. Add some fun and color to your kitchen and table with the beautiful turquoise finish!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.