Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Acacia Wood Turner Kitchen Utensil

  • Mfr # 128744.01

  • Zoro # G721737893


product price: $22.75
/ea

Key Features

Color
Brown
Overall Height (In.)
0.6 in
Material
Wood
Overall Length
14 in
Overall Width (In.)
3.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
128744.01
Zoro #
G721737893
UPC #
085081519252
Country of Origin
China

Dimensions

Overall Height (In.)
0.6 in
Overall Length
14 in
Overall Width (In.)
3.2 in

Details

Item
Wood Turner
Color
Brown
Material
Wood

Description

Prep and serve your go to meals with ease with this rustic kitchen turner. With a natural grained finish and long and sturdy handle, this tool provides a smooth and comfortable grip when mixing, folding, and serving. Safe to use on nonstick interiors, enameled surfaces, and other cookware with delicate finishes. Hand wash only. Occasionally apply a thin layer of oil to maintain the natural quality and finish of the product.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.